Shop CLOROX
See all product information
Create Account
Disinfecting ToiletWand Refill Heads, Toilet Cleaning Scrubbing Pads, Blue/White, 60PK
Mfr # CLO31620
Zoro # G816093538
product price:Â $52.79
/pk 60, $0.88/eaKey Features
Bristle Dia.
3 in
For Use With
Clorox ToiletWand
Color
Blue/White
Brush Diameter
3 in
Bristle Color
Blue/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLO31620
- Zoro #
- G816093538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bristle Dia.
- 3 in
- Brush Diameter
- 3 in
Details
- Item
- Toilet Wands/Brush Heads
- For Use With
- Clorox ToiletWand
- Color
- Blue/White
- Bristle Color
- Blue/White
Description
Get a clean start every time with Clorox ToiletWand Toilet Cleaning Refills. Each disposable scrubbing pad is preloaded with Clorox Cleaner that kills 99.9% of germs. Scrubbing pads power through hard water and lime stains 2X faster than when using a toilet brush with manual toilet bowl cleaner. Designed for optimal reach, hexagonal shaped scrubbing pads conform to hard-to-reach areas like under the rim - no more bending and stretching. The fresh scent neutralizes odors without the bleach smell. Use this nonabrasive formula to sanitize a variety of surfaces, including porcelain, chrome, enamel and synthetic marble. Never touch an icky toilet brush again: disposable scrubbing pads conveniently pop off into the trash so you can toss the mess every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.