Shop CLOROX
See all product information
Create Account
Disinfecting Wipes, 7 x 8, Fresh Scent, 75/Canister, 6PK
Mfr # 15949
Zoro # G305736779
product price:Â $48.85
/pk 6, $8.14/eaKey Features
Material
Nonwoven Fiber
Color
White
Number of Sheets
75
Ply
1
Length
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15949
- Zoro #
- G305736779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8"
- Width
- 7"
Details
- Item
- Towels & Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Number of Sheets
- 75
- Ply
- 1
- Fragrance
- Fresh Scent
- Wipes Application
- Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
- Standards
- EPA Reg. No. 67619-31; EPA List N
- Net Weight
- 10.4 lbs
- Paper Towel Type
- Disinfecting Wipes
- Application
- Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools
- Primary Chemical
- Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid
- Wipes per Container
- 75
- Recommended For
- Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses
- Features
- Value Pack—Stock up and save!
- Packaging Type
- Canister
- Surfaces for Use On
- Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
Description
CloroxPro Disinfecting Wipes clean and disinfect in one easy step. These disinfecting wipes are EPA-registered to kill 99.9% of germs on hard nonporous surfaces, including cold and flu viruses, the COVID-19 virus (SARS-CoV-2), E. coli, Salmonella, Staph, Strep, MRSA and the organism that can cause whooping cough. These wipes also remove common allergens like pet dander, pollen particles and grass. One wipe kills most viruses in as little as 15 seconds on a wide variety of surfaces. The premoistened, thick, antibacterial wipes are perfect for spills and dirt on a variety of hard, nonporous surfaces including acrylic, glass and vinyl. They quickly clean and disinfect high-touch germ hot spots such as doorknobs, handrails and faucets and are suitable for use on phones, keyboards and mouse. These sanitizing wipes are ideal for use in shared public spaces, offices, athletic facilities, schools, day care centers, busy healthcare environments, long term care and other commercial facilities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.