Pro Disinfecting Wipes, 1-Ply, 7 x 8, Lemon Fresh, White, 75/Canister, 6PK
Mfr # 15948
Zoro # G405736778
Key Features
Specifications
Product Information
- MFR #
- 15948
- Zoro #
- G405736778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 7 in
Details
- Item
- Cleaning/Disinfecting Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Number of Sheets
- 75
- Ply
- 1
- Fragrance
- Lemon Fresh
- Paper Towel Type
- Disinfecting Wipes
- Features
- Value Pack—Stock up and save!
- Wipes Application
- Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
- Standards
- EPA Reg. No. 67619-31; EPA List N
- Application
- Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools
- Primary Chemical
- Hexoxyethanol, Alkyl C12-18 Dimethylbenzyl Ammonium Chloride, Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride, C12-14 Alcohols Ethoxylated Proproxylate, Isopropanol, Citric Acid
- Recommended For
- Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses
- Net Weight
- 10.4 lbs
- Packaging Type
- Canister
- Wipes per Container
- 75
- Surfaces for Use On
- Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
Description
CloroxPro Disinfecting Wipes clean and disinfect in one easy step. These disinfecting wipes are EPA-registered to kill 99.9% of germs on hard nonporous surfaces, including cold and flu viruses, the COVID-19 virus (SARS-CoV-2), E. coli, Salmonella, Staph, Strep, MRSA and the organism that can cause whooping cough. These wipes also remove common allergens like pet dander, pollen particles and grass. One wipe kills most viruses in as little as 15 seconds on a wide variety of surfaces. The premoistened, thick, antibacterial wipes are perfect for spills and dirt on a variety of hard, nonporous surfaces including acrylic, glass and vinyl. They quickly clean and disinfect high-touch germ hot spots such as doorknobs, handrails and faucets and are suitable for use on phones, keyboards and mouse. These sanitizing wipes are ideal for use in shared public spaces, offices, athletic facilities, schools, day care centers, busy healthcare environments, long term care and other commercial facilities.
- Disinfecting wipes are proven to kill COVID-19 Virus on hard, nonporous surfaces when used as directed; cleans and kills 99.9% of viruses and bacteria with powerful formula.
- These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters, bathroom surfaces and more.
- Create clean public spaces with these versatile wet wipes that breakdown grease, soap scum and grime so you can tackle messes on a variety of surfaces, bleach-free.
- Multi-surface cleaning wipes are safe for finished wood, sealed granite and stainless steel; use on non-food-contact surfaces in the home, office, classroom, pet area, dorm, locker room and more.
- Disposable antibacterial wipes have a clean scent; dispose of wipes according to manufacturer instructions.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- Packaging may vary.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.