Laundry Additive, 15 gal, Bucket
- Mfr # 04563
- Zoro # G721722660
product price:Â
$
265.99
/ea
Key Features
Product Type
Laundry Additive
EPA Registered
No
Maximum RTU Yield per Container
15 gal
Container Type
Bucket
pH Value
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04563
- Zoro #
- G721722660
- UPC #
- 37000045632
- Country of Origin
- United States
Dimensions
- Container Size
- 15 gal
Details
- Product Type
- Laundry Additive
- EPA Registered
- No
- Maximum RTU Yield per Container
- 15 gal
- Container Type
- Bucket
- pH Value
- Neutral
- Item
- Laundry Additive
- For Dispenser Series
- Closed Loop
- Minimum RTU Yield per Container
- 5 gal
- Label Color Coding
- White
- Label Number
- 5-30
- Recommended Dilution
- 1 oz per 60 lb
- Fragrance
- Fresh
- Chemical Flow Rate
- Low
- Series
- P&G Pro Line(R)
Description
Chemical Flow Rate Low, Label Number 5-30, Label Color Coding White, Cleaner Form Liquid, Container Size 15 gal, Container Type Bucket, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Bleach, Recommended Dilution 1 oz per 60 lb, Concentrated, Maximum RTU Yield per Container 15 gal, Minimum RTU Yield per Container 5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.