Laundry Additive, 5 gal, Bucket
- Mfr # 70678
- Zoro # G921723092
product price:Â
$
81.75
/ea
Key Features
Fragrance
Fresh
Minimum RTU Yield per Container
5 gal
For Dispenser Series
Closed Loop
EPA Registered
No
Maximum RTU Yield per Container
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70678
- Zoro #
- G921723092
- UPC #
- 37000706783
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Fragrance
- Fresh
- Minimum RTU Yield per Container
- 5 gal
- For Dispenser Series
- Closed Loop
- EPA Registered
- No
- Maximum RTU Yield per Container
- 5 gal
- Container Type
- Bucket
- Series
- P&G Pro Line(R)
- Label Number
- 5-30
- Item
- Laundry Additive
- Chemical Flow Rate
- Low
- Product Type
- Laundry Additive
- Label Color Coding
- White
- pH Value
- Neutral
- Recommended Dilution
- 1 oz per 60 lb
Description
Chemical Flow Rate Low, Label Number 5-30, Label Color Coding White, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Bleach, Recommended Dilution 1 oz per 60 lb, Concentrated, Maximum RTU Yield per Container 5 gal, Minimum RTU Yield per Container 5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.