Regular Scent Disinfecting Bleach 81 oz

  • Mfr # 32263

  • Zoro # G105298095


product price:  $9.25
/ea
Sold in multiples of 6 for $55.50

Key Features

Fragrance
Regular
Container Type
Bottle
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Cleaner Container Size
81 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32263
Zoro #
G105298095
UPC #
44600322636
Country of Origin
United States

Dimensions

Cleaner Container Size
81 oz

Details

Fragrance
Regular
Container Type
Bottle
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Primary Chemical
Bleach
Item
Bleach

Description

Helps reduce soil adhesion to surfaces and provide a quicker clean. Delivers brighter and longer-lasting whites by improving performance between Clorox Regular Bleach2 and detergents.


  • • Kills 99.9% of germs
  • • 33% more uses
  • • Keeps clothes white longer
  • • Cleans and protects surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.