444-N Mini DisplayPort to VGA Adapter
- Mfr # 444-N
- Zoro # G403915199
product price:Â
$
25.75
/ea
Key Features
Cable Length
6 in
Cable Type
DisplayPort/VGA
Conductor Material
Copper
Device Supported
Notebook, Video Device
Connection A
1 x Mini DisplayPort Digital Audio/Video
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444-N
- Zoro #
- G403915199
- UPC #
- 815239013413
- Country of Origin
- China
- Item
- Video Cable
- Cable Type
- DisplayPort/VGA
- Conductor Material
- Copper
- Device Supported
- Notebook, Video Device
- Connection A
- 1 x Mini DisplayPort Digital Audio/Video
- Connection B
- 1 x 15-pin HD-15
Dimensions
- Cable Length
- 6 in
Description
Mini DisplayPort to VGA Adapter
Cmple delivers cost effective solution for adapting your new Mini-DisplayPort equipped laptop to your current display.
Mini-DisplayPort is a miniaturized version of DisplayPort, the newest digital display interface developed by the Video Electronics Standards Association (VESA).
We have a collection of Mini-DP adapters that will allow you to connect your new laptop to the widely used current standards of VGA, DVI or HDMI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.