553-N CAT 6 500Mhz Utp Ethernet Lan Network Cable -10 Ft
- Mfr # 553-N
- Zoro # G003759797
Key Features
Specifications
Details
- MFR #
- 553-N
- Zoro #
- G003759797
- UPC #
- 815239011075
- Country of Origin
- China
- Item - Data Cable
- Network Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Blue
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Jacket Type
- CMG
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Standards
- EIA/TIA 568B, TSB-40A, ETL Verified, CSA Listed
- Features
- Molded
- Contact Plating
- Gold
Dimensions
- Length - Patch Cord
- 10 ft
Description
Cat 6 cable is ideal for your voice, data, video and security network installation where extra bandwidth makes the difference. This popular cable meets or exceeds the EIA/TIA 568B performance requirements for Cat 6 cable.
Each cable is tested up to 500 MHz and is perfect for use with a 10/100Base-T, 1000Base-T and 10GBase-T high speed Ethernet network installation. Our Cat 6 cables are constructed with quality US made components and performance tested. That's why each and every cable is backed with the confidence of a lifetime performance guarantee!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.