Industrial Dry Cut Steel Saw Blade 714Inch x 48 Teeth TCG Grind with 58Inch Bore

  • Mfr # 226.048.07

  • Zoro # G307034156


product price:  $63.75
/ea

Key Features

Diameter
7-1/4 in.
Application
Tungsten
Size
7-1/4 in.
Tool Weight
0.97 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226.048.07
Zoro #
G307034156
UPC #
664252017379
Country of Origin
China

Dimensions

Diameter
7-1/4 in.
Size
7-1/4 in.

Details

Item
Saw Blades
Application
Tungsten
Tool Weight
0.97 lb

Description

This lownoise saw blade is primarily intended for large panel saws and industrial woodworking machinery High precision tight tolerance and longer lifetime are only a few features this tool offers In addition this blade features a heavyduty plate 4648 Rockwell in hardness chrome carbide cutting edges for extreme performance on steel pipes steel rods iron and sheet metals antivibration design and expansion slots to reduce noise This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance trimetal brazing balancing and tensioning ring and lasercutting for the steel plate Try out the quality of the CMT bladesFrom the ManufacturerOur new selection of dry cut blades are perfect for almost all metal chop saws such as Jepson machines Weve combined unique tooth geometry with the finest micrograin carbide resulting in a tool that delivers outstanding cut quality Use our dry cut blades in iron steel stainless steel pipe sheet metal brass or aluminum Or use the same blade to cut sandwich panels for aluminum doors and windows PVC melamine wood and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.