This item is Discontinued.

Coastwide Professional Bottle, Lemon, 2 PK CW0493EM-A

Bottle, Lemon, 2 PK (Discontinued)

  • Mfr # CW0493EM-A
  • Zoro # G003554279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW0493EM-A
Zoro #
G003554279
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Lemon
Chemicals For Use On
Acrylic; Ceramics; Enamel; Fiberglass; Finished Wood; Glass; Metal; Plastic; Stone; Vinyl
Capacity
3.25 L
Effective to Remove
Bacteria (E. Coli, MRSA, VISA, VRE); Dust; Funguses (Mildew, Mold, Trichophyton Mentagrophytes); Grease; Grime; Soil; Viruses (HBV, HCV, HIV-1, Herpes Simplex 1/2, SARS)
Includes
(1) ExpressMix⢠Attachment
Net Weight
15.583
For Use On
Acrylic; Ceramics; Enamel; Fiberglass; Finished Wood; Glass; Metal; Plastic; Stone; Vinyl
Physical Form
Liquid
Application
Disinfectant/Cleaner
For Use With
Coastwide Professionalâ„¢ ExpressMixâ„¢ Dispensing Systems

Description

Combat germs effectively—make it easy for your cleaning crew to disinfect restrooms, dining areas and other spaces throughout your building. Multi-purpose, neutral-pH, quat formula disinfects, cleans and deodorizes all hard, nonporous surfaces. Concentrated product dilutes at 0.5 oz per gallon, a 1:256 ratio.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.