Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coastwide Professional Toilet Plunger, 20" Wood Handle, Black CW56805

Toilet Plunger, 20" Wood Handle, Black (Discontinued)

  • Mfr # CW56805
  • Zoro # G503551983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW56805
Zoro #
G503551983
UPC #
718103348157
Country of Origin
China

Dimensions

Length
20"

Details

Material
Wood
Weight
0.862

Description

Maintain a clean, functional bathroom at your workplace. Rubber head creates a tight seal for optimal pressure to remove tough clogs, while the natural wood handle provides a firm grip. Works on sinks or toilets for versatility. Durable construction stands up to the rigors of frequent use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.