Police and EMT Sweatshirts and Hoodies
- Mfr # MN100
- Zoro # G821827913
product price:Â
$
31.39
/ea
Key Features
Garment Style
Mockneck
Gender
Unisex
Uniform Type
General
Fabric Weight
220 g/sq m
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN100
- Zoro #
- G821827913
- UPC #
- 713879107434
- Country of Origin
- Switzerland
- Garment Style
- Mockneck
- Gender
- Unisex
- Uniform Type
- General
- Item
- Shirt
- Fabric Weight
- 220 g/sq m
- Color
- Black
- Product Type
- Mockneck Sweatshirt
- Material
- 60% Cotton, 40% Polyester
- Pockets
- 0
Dimensions
- Garment Size
- Regular
Description
Police and EMT Sweatshirts and Hoodies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.