Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 Degree - 2 FL Spotting Drill

  • Mfr # 31922

  • Zoro # G1656535


product price: $66.59
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Flute Length
1-1/4"
Overall Length
3"
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31922
Zoro #
G1656535
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/4"
Overall Length
3"
Drill Bit Size
1/2"

Details

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Decimal Equivalent
0.5000
Number of Flutes
2

Description

120° - 2 FL Spotting Drill,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.