Shop All Countersinks
Cobra Carbide
90° Three Flute Countersink Uncoated, 3/8
Mfr # 38416
Zoro # G1681604
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-1/2"
Product Information
- Brand Cobra Carbide
- MFR # 38416
- Zoro # G1681604
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Description
90° Three Flute Countersink Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 14x4" (CF493PF)
- SUPERCUT Bandsaw Blade, 93.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (439007)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS (21ML18)
- LINK 3/8" HSS Se .378 X 25/32 Drill 3/4 X 3 Body 1/2 X 1-1/8 Shank (55-L2-196)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills