
Endmill, 6 Flute Coated, 1/2
Mfr # 29415
Zoro # G1666509
product price: $73.29
/eaKey Features
Overall Length
3"
Number of Flutes
6
End Mill Style
Square
Length of Cut
1"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29415
Zoro #
G1666509
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
6
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,6 Flute Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.