
Endmill, Metric Endmills AlTiN Coated, 4, Length of Cut: 8 mm
Mfr # 23933
Zoro # G1681665
product price: $35.89
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Shank Dia.
6 mm
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23933
Zoro #
G1681665
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
8 mm
Milling Dia.
4 mm
Shank Dia.
6 mm
Details
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
AlTiN
End Mill Material
Carbide
Description
Endmill,Metric Endmills AlTiN Coated,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.