Shop COBRA ELECTRONICS
See all product information
Create Account
CB Two-Way Radios
Mfr # CCBP29LX01
Zoro # G023396910
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
10, 40
Includes
DC Power Cord, Handheld Microphone, Microphone Bracket, Transceiver Bracket
Overall Width
7 19/32 in
Overall Depth
8 19/32 in
Current
1.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCBP29LX01
- Zoro #
- G023396910
- UPC #
- 028377203152
- Country of Origin
- Viet Nam
- Item
- CB Radio
- Number of Channels
- 10, 40
- Includes
- DC Power Cord, Handheld Microphone, Microphone Bracket, Transceiver Bracket
- Current
- 1.5 A
- Standards
- FCC
- Microphone Connector Type
- 4-Pin
- Radio Type
- Weather Channels
- Output Power
- 4 W
- Features
- 4-Color Display, Clock and Alarm, Frequency Display, NOAA Weather Alerts, Radio Check
- Frequency Range
- 161.650 to 163.275 MHz (WX Channels); 26.965 to 27.405 MHz (CB Channels)
Description
CB Radio, Number of Channels 10, 40, 161.650 to 163.275 MHz (WX Channels); 26.965 to 27.405 MHz (CB Channels), Overall Width 7 19/32 in, Overall Height 2 31/64 in, Overall Depth 8 19/32 in, Current 1.5 A, Microphone Connector Type 4-Pin, Microphone Cord Length 48 in, Mounting Type Mounted, Output Power 4 W, Radio Type Weather Channels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.