Shop COBRA ELECTRONICS

Compact Business Radio, FRS, 12 hr, Li-Ion

  • Mfr # 0190018-4
  • Zoro # G523357824

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Minimum Frequency
462 MHz
Bluetooth
No
VOX (Voice Operated Exchange)
Yes
Radio Transmission
Analog
Text Messaging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0190018-4
Zoro #
G523357824
UPC #
028377316937
Country of Origin
Viet Nam
Minimum Frequency
462 MHz
Bluetooth
No
VOX (Voice Operated Exchange)
Yes
Radio Transmission
Analog
Text Messaging
No
Number of Batteries Included
1
Emergency Button
No
Number of Radios Included
2
Output Power
1 W
Radio Type
Hands Free
Programming Requirements
Pre-Programmed
Number of Channels
22
Maximum Frequency
467 MHz
Number of Land Channels
22
Audio Output
1 W
Band Type
FRS
Radio Series
Cobra PX280
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Inside Area Range
100,000 sq ft
Battery Life
12 hr
Types of Chargers Included
Dual Dock Charger
Repeater Capable
No
Item
Compact Business Radio
Floor Coverage
10
Standards
FCC
Display Type
No Display
Features
Clear Audio, Extended Range - Ultra High Frequency (UHF) Bandwidths Ensure High-Quality Audio and Enhanced Range for Clear Communication, Durability Meets Simplicity - With a Dust Protected and Water-Resistant Design, the PX280 Offers a Rugged Build to Withstand Demanding Work Environments, Intuitively Hands-Free - Keep Your Hands Free with Voice-Activated Transmissions and Audio Confirmations for Easy, Intuitive Operation, Power Through your Shift - With Long-Lasting Rechargeable 12 hr Li-Polymer Batteries and Convenient Dock Charging, the PX280 is Perfect for Dedicated Shift Work, Robust Multi-Channel Communication - PX280 Offers 22 Preset FRS Channels with Privacy Codes, Ensuring Clear Communication While Minimizing External Interference, Seamless and Dynamic Connectivity - Keep the PX280 out of Your Way when on the move with the 180 Degrees Swivel Holster and Optional C-Style Headset
Color
Black
Includes
(2) PX280 Radios, (2) Swivel Holsters, Dual Dock Charger, USB Charging Cable, Wall Adapter
Product Type
Two Way Radio
Battery Type
Li-Ion

Description

Compact Business Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series Cobra PX280, Battery Life 12 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.