Marine Radio, VHF, White, DSC
- Mfr # 0190012-3
- Zoro # G523358661
product price:Â
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Output Power
25 W
Radio Type
Vehicle-Mounted
Maximum Frequency
162.025 MHz
Number of Marine Channels
12
Repeater Capable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0190012-3
- Zoro #
- G523358661
- UPC #
- 028377203527
- Country of Origin
- Viet Nam
- Output Power
- 25 W
- Radio Type
- Vehicle-Mounted
- Item
- Marine Radio
- Maximum Frequency
- 162.025 MHz
- Number of Marine Channels
- 12
- Repeater Capable
- No
- Minimum Frequency
- 156 MHz
- Radio Transmission
- Analog
- Audio Output
- 1 W, 25 W
- Digital Radio Technology
- DSC
- Number of Land Channels
- 12
- Band Type
- VHF
- Number of Channels
- 12
- Channel Scan
- Yes
- Programming Requirements
- Pre-Programmed
- Radio Series
- BlueBound
- Features
- Standards
- FCC
- Color
- White
- Includes
- BlueBound 1350 Radio, Data Cable, Flush Mounting Kit, Microphone, Power Cable, Surface Mounting Kit
- Product Type
- Mobile Two Way Radio
Description
Marine Radio, Band Type VHF, License Required No, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 12, Minimum Frequency 156 MHz, Number of Land Channels 12, Maximum Frequency 162.025 MHz, Number of Marine Channels 12, Output Power 25 W, Radio Series BlueBound, Repeater Capable No, Channel Scan Yes, Audio Output 1 W, 25 W, Radio Application Marine, Product Type Mobile Two Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DSC, Waterproof Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.