Shop All Holiday Lights
Coca-Cola
Coca-Cola CC8202 9 in. Battery-Operated LED Coke Santa Lantern
Mfr # CC8202
Zoro # G403719377
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coca-Cola
- MFR # CC8202
- Zoro # G403719377
- UPC # 86131570148
- Country of Origin China
- Category Holiday Lights
Description
This 9-Inch Battery-Operated LED Coca-Cola Santa Lantern from Kurt Adler is a charming addition to any holiday decor. It features Santa holding a book while looking at a Coca-Cola bottle. When switched on, a warm white LED spotlight falls on Santa and glitter swirls around for a snowy effect. It uses 3 "AA" batteries which are included with the lantern. This is perfect for Coca-Cola Fans and Collectors.
Features- 9 in. Battery-Operated LED Coke Santa Lantern
- Made of plastic, water, resin and metal
- Measures 9 inches tall
- Requires 3 AA batteries, included
- Officially licensed Coca-Cola product
- Perfect for Coca-Cola fans and collectors
- Type: Figurine
- Height (Inches): 9
- Primary Material: Plastic
- CA Residents: Prop 65
- Safety Listing: Not third party lab tested
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/850)
- HALO Light Track Gimbal Ring White (LZR000330P)
- ILC Replacement for LIGHT BULB / LAMP F18TBX/827/2P (F18TBX/827/2P LIGHT BULB / LAMP)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 BIXX 50K)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- CELEBRATIONS Halloween LED Prelit Chain on Pole Pathway Decor (37134-71)
- WESTINGHOUSE Repl Cord 1 Bulb C7 (28547)
- CELEBRATIONS LED C9 WW 75CT (47770-71)
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- Coca-Cola Holiday Lights