Lumapro

LED Rope Light, 5000K, 150 Ft, 120V


product price: $335.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Watts 150 W
  • Color Temperature 5000K
  • Light Color White
  • Length 150 ft
  • Rated Life 30,000 hr
See all product information

Product Information

Dimensions

Length 150 ft
Width 1/2 in
Height 1/2 in
Overall Width 1/2 in
Manufacturer Warranty Length 1 yr
Overall Height 1/2 in
Overall Length 150 ft

Details

Item LED Rope Light
Watts 150 W
Color Temperature 5000K
Light Color White
Rated Life 30,000 hr
Warranty 1 yr
Standards UL Listed (when not cut)
Temp. Range -20 Degrees to 60 Degrees C
Housing Color Clear
Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips
Housing Material PVC
Color Temp. 5000K
Voltage 120 V AC
Dimmable No
Chasing No
Environmental Rating Damp Location Rated
Casing Material PVC
Casing Color Clear
Cutting Intervals 5 ft
Maximum Operating Temperature 140 Degrees F
Minimum Operating Temperature -4 Degrees F
Connection Type Plug-In
Wattage 150 W

Description

LED Rope Light, Casing Color Clear, Light Color White, Overall Length 150 ft, Overall Height 1/2 in, Wattage 150 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals 5 ft, Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, Casing Material PVC, Chasing No, Color Temperature 5000K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.