Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT53-GRRBFTD

  • Zoro # G3772960


product price: $2,538.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Blue
Includes
15 ft Cable
Number of Flash Patterns - Vehicle Lighting
21
Lamp Life
100,000 hr
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT53-GRRBFTD
Zoro #
G3772960
UPC #
-
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
13 1/2 in
Length - Vehicle Lighting
53 in
Height - Vehicle Lighting
2 1/4 in
Width
13-29/32"
Manufacturers Warranty Length
5 yr.
Length
53"
Overall Height
2 1/4 in
Overall Length
53 in
Overall Depth
13 1/2 in

Details

Item
Mini Light Bar
Color
Red/Blue
Includes
15 ft Cable
Number of Flash Patterns - Vehicle Lighting
21
Lamp Life
100,000 hr
Lamp Type
Led
Number of LEDs
162
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Blue, Red
Voltage
10-30V DC
Lighting Technology - Vehicle Lighting
LED
Standards
CA T13, ECE R10
Number of Heads
27
Lens Material
Polycarbonate
Current Drawn
25 A
Base Material
Polycarbonate
Flashes per Minute
Variable
Wiring Connection - Vehicle Lighting
Pigtail
Light Type - Vehicle Lighting
Flashing
Housing Material
Polycarbonate
Lens Color
Blue, Red
Mounting
Permanent
Material
polycarbonate
Power Source
Corded
Number of Flash Patterns
21
Lighting Technology
LED
Shape
Rectangular
Number of Bulbs
162
Electrical Connection
Pigtail
Series
Pursuit
Compatible Vehicle Type
Universal
Mount Type
Bolt
Mount Style
Surface
Current
25 A
Installation Location
Roof
Light Type
Emergency Vehicle Mini Light Bar
Manufacturer Warranty
5 yr
Light Color
Blue/Red
IP Rating
IP67
Wattage
60 W
Installation Type
Permanent
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 60 W, Lens Color Blue, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 53 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.