Shop COFFEE MATE
See all product information
Create Account
Almond Milk Vanilla Plant-Based Liquid Creamer Singles, Natural Vanilla Almond Milk Flavor, 4PK
- Mfr # 12461537
- Zoro # G723364264
product price:Â
$
44.35
/pk of 4, $11.09/ea
Key Features
Ingredients
Almond Milk (Water, Almonds), Sugar, Coconut Oil, 2% or Less of Pea Protein, Potassium Citrate, Baking Soda, Gum Arabic, Mono- And Diglycerides, Natural Flavor, Gellan Gum
Size
0.38 fl oz
Color
White
Flavor
Natural Vanilla Almond Milk
Features
Gluten-free, Cholesterol-free, Non Dairy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12461537
- Zoro #
- G723364264
- UPC #
- 50000422586
- Country of Origin
- United States
Dimensions
- Size
- 0.38 fl oz
Details
- Ingredients
- Almond Milk (Water, Almonds), Sugar, Coconut Oil, 2% or Less of Pea Protein, Potassium Citrate, Baking Soda, Gum Arabic, Mono- And Diglycerides, Natural Flavor, Gellan Gum
- Color
- White
- Flavor
- Natural Vanilla Almond Milk
- Item
- Creamer
- Features
- Gluten-free, Cholesterol-free, Non Dairy
- Form
- Liquid
Description
Almond Milk Vanilla Plant-Based Liquid Creamer Singles - Natural Vanilla Almond Milk Flavor - 0.38 fl oz (11 mL) - 50/Box, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.