CREAMER, VANILLA CARAMEL, 50PK
- Mfr # 79129
- Zoro # G823365314
product price:Â
$
9.89
/pk of 50, $0.20/ea
Key Features
Number of Servings
50
Size
0.38 fl oz
Serve Type
Cup
Form
Liquid
Nutrition Facts
Per Serving: 35 Calorie, Total Fat 1.5g 2%, Sodium 30mg 1%, Total Carbohydrate 5g 2%, Sugars 5g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79129
- Zoro #
- G823365314
- UPC #
- 50000773497
- Country of Origin
- United States
Dimensions
- Size
- 0.38 fl oz
Details
- Number of Servings
- 50
- Serve Type
- Cup
- Form
- Liquid
- Nutrition Facts
- Per Serving: 35 Calorie, Total Fat 1.5g 2%, Sodium 30mg 1%, Total Carbohydrate 5g 2%, Sugars 5g
- Item
- Creamer
- Flavor
- Vanilla Caramel
- Ingredients
- Water, Sugar, Partially Hydrogenated Soybean And/Or Cottonseed Oil, 2% Of Sodium Caseinate (a Milk Derivative), Natural And Artificial Flavors, Dipotassium Phosphate, Disodium Phosphate, Mono- And Diglycerides, Cellulose Gel, Cellulose Gum, Color Added, Carrageenan
Description
Non-Dairy, Cholesterol, and Gluten Free, Kosher Dairy, No refrigeration necessary; Shelf life 9 months unopened, Blends quickly and completely with hot and cold beverages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.