Clear 60 oz Decanter, Unbreakble, 12 Cup
- Mfr # CPU12
- Zoro # G6427867
product price:Â
$
18.79
/ea
Key Features
Capacity
60 oz
Color
Clear
Material
Polycarbonate;Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPU12
- Zoro #
- G6427867
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Decanter,Unbreakble,12 Cup
- Capacity
- 60 oz
- Color
- Clear
- Material
- Polycarbonate;Stainless Steel
Description
Decanter,Unbreakble,12 Cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.