Coffee Airpot

  • Mfr # CPAP
  • Zoro # G023353913
product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Features
ECO Friendly
Includes Service and Holding
Yes
Overall Depth
8 in
Number of Cups Produced
74
Plumbing Required
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPAP
Zoro #
G023353913
UPC #
654954300138
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Height
16 in
Overall Width
6 in
Fits Chest Size
ECO Friendly

Details

Features
ECO Friendly
Includes Service and Holding
Yes
Number of Cups Produced
74
Plumbing Required
No
Number of Dispensers
1
Perfomance
Commercial
Voltage
120V AC
Current
11.5 A
Item
Airpot Coffee Brewer
Plug Type
Two-Prong
Maximum Brewing Capacity
2.2 L
Includes
Stainless Steel Airpot
Brewing Rate
5 gph
Coffee Type
Ground
Water Faucet
Yes
Product Type
Airpot Coffee Brewer
Power Source - TS Only
Electric
Color
Silver
Auto Shut-Off
No
Weight
5.2 lb
Water Inlet
No
Material
Stainless Steel
Type
Pourover
Standards
GSA Compliant, NSF, UL
Wattage
1,400 W
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Airpot Coffee Brewer, Brewing Rate 5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 74, Overall Height 16 in, Overall Width 6 in, Overall Depth 8 in, Color Silver, Type Pourover, Number of Warmers Not Applicable, Plumbing Required No, Wattage 1,400 W, Current 11.5 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Two-Prong, Water Inlet No, Material Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No

Ratings & reviews