Shop COFFEE PRO
See all product information
Create Account
Coffee Decanter
- Mfr # CPU-12
- Zoro # G823356619
product price:Â
$
15.79
/ea
Sold in multiples of 12 for
$189.48
Key Features
Insulated
No
Handle Color
Black
Liner Material
Glass
Maximum Capacity
60 fl oz
NSF Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPU-12
- Zoro #
- G823356619
- UPC #
- 654954300299
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 in
- Top Diameter
- 3 1/2 in
Details
- Insulated
- No
- Handle Color
- Black
- Liner Material
- Glass
- Maximum Capacity
- 60 fl oz
- NSF Certified
- No
- Base Material
- Stainless Steel
- Product Type
- Decanter
- Item
- Coffee Decanter
- Lid Color
- Black
Description
Coffee Decanter, Pour Style Pour Over, Liner Material Glass, Insulated No, Base Material Stainless Steel, Handle Color Black, Handle Included Yes, Dishwasher Safe Yes, Product Type Decanter, Top Diameter 3 1/2 in, Lid Color Black, Maximum Capacity 60 fl oz, Overall Height 7 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.