Coffee Airpot
- Mfr # CPAP35
- Zoro # G623360991
product price:Â
$
64.75
/ea
Key Features
Overall Height
14 in
NSF Certified
No
Lid Color
Black
Product Type
Airpot
Liner Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPAP35
- Zoro #
- G623360991
- UPC #
- 816215022320
- Country of Origin
- China
Dimensions
- Overall Height
- 14 in
- Top Diameter
- 7 1/2 in
Details
- NSF Certified
- No
- Lid Color
- Black
- Product Type
- Airpot
- Liner Material
- Stainless Steel
- Insulated
- Yes
- Handle Color
- Black
- Item
- Coffee Airpot
- Base Material
- Stainless Steel
- Maximum Capacity
- 3.5 L
Description
Coffee Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Airpot, Top Diameter 7 1/2 in, Lid Color Black, Maximum Capacity 3.5 L, Overall Height 14 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.