Shop COFFEE PRO

Coffee Maker

  • Mfr # CP2B
  • Zoro # G723363267

product price: 
$
490.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Pourover
Overall Width
10 in
Weight
21 lb
Voltage
120V AC
Auto Shut-Off
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP2B
Zoro #
G723363267
UPC #
654954300114
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
22 in
Overall Depth
12 in

Details

Type
Pourover
Weight
21 lb
Voltage
120V AC
Auto Shut-Off
No
Includes Service and Holding
Yes
Plug Type
Three-Prong
Item
Coffee Brewer
Number of Cups Produced
12
Coffee Type
Ground
Current
13.3 A
Brewing Rate
5 gph
Number of Warmers
2
Product Type
Coffee Brewer
Perfomance
Commercial
Water Faucet
Yes
Plumbing Required
No
Wattage
800 W
Maximum Brewing Capacity
2.2 L
Color
Silver
Includes
(2) Glass Decanters
Water Inlet
No
Number of Dispensers
2
Power Source - TS Only
Electric
Material
Stainless Steel
Standards
GSA Compliant, NSF, UL
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Brewer, Brewing Rate 5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 12, Overall Height 22 in, Overall Width 10 in, Overall Depth 12 in, Color Silver, Type Pourover, Number of Warmers 2, Plumbing Required No, Wattage 800 W, Current 13.3 A, Voltage 120V AC, Power Source - old Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.