Shop COFFEE PRO

Coffee Maker

  • Mfr # CP-RLG2
  • Zoro # G023354057

product price: 
$
435.99
/ea
Free Shipping & Returns

Key Features

Auto Shut-Off
No
Number of Dispensers
2
Includes
(2) Glass Decanters, Stainless Steel Brew Basket
Plug Type
NEMA 5-15P
Brewing Rate
3.5 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP-RLG2
Zoro #
G023354057
UPC #
816215020197
Country of Origin
China

Dimensions

Overall Width
7 3/4 in
Overall Depth
14 1/4 in
Overall Height
16 3/4 in

Details

Auto Shut-Off
No
Number of Dispensers
2
Includes
(2) Glass Decanters, Stainless Steel Brew Basket
Plug Type
NEMA 5-15P
Brewing Rate
3.5 gph
Type
Pourover
Coffee Type
Ground
Material
Stainless Steel
Number of Warmers
2
Number of Cups Produced
74
Power Source - TS Only
Electric
Maximum Brewing Capacity
2.2 L
Plumbing Required
No
Standards
GSA Compliant, NSF, UL
Water Faucet
Yes
Current
13.8 A
Wattage
1,650 W
Item
Coffee Maker
Product Type
Coffee Brewer
Voltage
120V AC
Weight
17 lb
Water Inlet
No
Includes Service and Holding
Yes
Color
Silver
Perfomance
Commercial
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Maker, Brewing Rate 3.5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 74, Overall Height 16 3/4 in, Overall Width 7 3/4 in, Overall Depth 14 1/4 in, Color Silver, Type Pourover, Number of Warmers 2, Plumbing Required No, Wattage 1,650 W, Current 13.8 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type NEMA 5-15P, Water Inlet No, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.