Shop COFFEE PRO

Coffee Maker

  • Mfr # CP3AF
  • Zoro # G723353916

product price: 
$
956.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 1/4 in
Voltage
120V AC
Overall Width
14 3/4 in
Weight
22 lb
Includes Service and Holding
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3AF
Zoro #
G723353916
UPC #
654954300121
Country of Origin
United States

Dimensions

Overall Depth
15 1/4 in
Overall Width
14 3/4 in
Overall Height
8 3/4 in
Fits Chest Size
Plumbed Water Supply

Details

Voltage
120V AC
Weight
22 lb
Includes Service and Holding
Yes
Color
Silver
Brewing Rate
5 gph
Coffee Type
Ground
Includes
(2) Glass Decanters, Plastic Brew Basket
Water Faucet
Yes
Perfomance
Commercial
Type
Automatic
Wattage
1,500 W
Features
Plumbed Water Supply
Number of Warmers
3
Standards
GSA Compliant, NSF, UL
Water Inlet
No
Material
Stainless Steel
Plumbing Required
No
Power Source - TS Only
Electric
Item
Coffee Maker
Product Type
Coffee Brewer
Number of Dispensers
2
Maximum Brewing Capacity
2.2 L
Plug Type
Three-Prong
Number of Cups Produced
12
Auto Shut-Off
No
Current
13.3 A
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Maker, Brewing Rate 5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 12, Overall Height 8 3/4 in, Overall Width 14 3/4 in, Overall Depth 15 1/4 in, Color Silver, Type Automatic, Number of Warmers 3, Plumbing Required No, Wattage 1,500 W, Current 13.3 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.