Shop COFFEE PRO

Coffee Urn

  • Mfr # CP100
  • Zoro # G123353578

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Perfomance
Commercial
Voltage
120V AC
Overall Width
13 1/2 in
Water Inlet
No
Auto Shut-Off
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP100
Zoro #
G123353578
UPC #
654954300091
Country of Origin
China

Dimensions

Overall Width
13 1/2 in
Overall Height
23 in
Overall Depth
12 1/2 in

Details

Perfomance
Commercial
Voltage
120V AC
Water Inlet
No
Item
Coffee Urn
Auto Shut-Off
No
Product Type
Coffee Urn
Includes Service and Holding
Yes
Current
12.5 A
Coffee Type
Ground
Material
Stainless Steel
Power Source - TS Only
Electric
Weight
14 lb
Color
Silver
Brewing Rate
3.8 gph
Includes
Brew Basket
Wattage
1,350 W
Water Faucet
No
Type
Dual
Maximum Brewing Capacity
500 fl oz
Number of Cups Produced
100
Standards
GSA Compliant, NSF, UL
Plug Type
Two-Prong
Plumbing Required
No
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Urn, Brewing Rate 3.8 gph, Maximum Brewing Capacity 500 fl oz, Number of Cups Produced 100, Overall Height 23 in, Overall Width 13 1/2 in, Overall Depth 12 1/2 in, Color Silver, Type Dual, Number of Warmers Not Applicable, Plumbing Required No, Wattage 1,350 W, Current 12.5 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Urn, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.