Shop COFFEE PRO

Coffee Maker

  • Mfr # CP3LB
  • Zoro # G423353377

product price: 
$
683.99
/ea
Free Shipping & Returns

Key Features

Product Type
Coffee Brewer
Plug Type
Three-Prong
Voltage
120V AC
Brewing Rate
5 gph
Water Inlet
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3LB
Zoro #
G423353377
UPC #
654954300145
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Depth
14 3/4 in
Overall Height
17 1/4 in
Fits Chest Size
ECO Friendly

Details

Product Type
Coffee Brewer
Plug Type
Three-Prong
Voltage
120V AC
Brewing Rate
5 gph
Water Inlet
No
Perfomance
Commercial
Includes Service and Holding
Yes
Material
Stainless Steel
Plumbing Required
No
Auto Shut-Off
No
Current
13.9 A
Maximum Brewing Capacity
2.2 L
Number of Cups Produced
36
Item
Coffee Brewer
Weight
20 lb
Power Source - TS Only
Electric
Color
Silver
Coffee Type
Ground
Includes
(2) Glass Decanters
Water Faucet
Yes
Type
Pourover
Standards
GSA Compliant, NSF, UL
Number of Dispensers
2
Features
ECO Friendly
Number of Warmers
3
Wattage
800 W
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Brewer, Brewing Rate 5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 36, Overall Height 17 1/4 in, Overall Width 16 in, Overall Depth 14 3/4 in, Color Silver, Type Pourover, Number of Warmers 3, Plumbing Required No, Wattage 800 W, Current 13.9 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.