Coffee Urn

  • Mfr # CP50
  • Zoro # G323359189
product price: 
$
110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Power Source - TS Only
Electric
Maximum Brewing Capacity
325 fl oz
Auto Shut-Off
No
Perfomance
Commercial
Standards
GSA Compliant, NSF, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP50
Zoro #
G323359189
UPC #
654954300084
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Height
12 in
Overall Width
12 in

Details

Power Source - TS Only
Electric
Maximum Brewing Capacity
325 fl oz
Auto Shut-Off
No
Perfomance
Commercial
Standards
GSA Compliant, NSF, UL
Current
7.9 A
Includes
Brew Basket
Item
Coffee Urn
Plumbing Required
No
Water Inlet
No
Voltage
120V AC
Includes Service and Holding
Yes
Type
Dual
Brewing Rate
3.1 gph
Weight
8 lb
Wattage
1,090 W
Number of Cups Produced
50
Color
Silver
Plug Type
Two-Prong
Material
Stainless Steel
Product Type
Coffee Urn
Water Faucet
No
Coffee Type
Ground
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Urn, Brewing Rate 3.1 gph, Maximum Brewing Capacity 325 fl oz, Number of Cups Produced 50, Overall Height 12 in, Overall Width 12 in, Overall Depth 12 in, Color Silver, Type Dual, Number of Warmers Not Applicable, Plumbing Required No, Wattage 1,090 W, Current 7.9 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Urn, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews