BLOW GUN, SAFETY TIP, 150 PSI WORKING, .25 FNPT INLET X 1/8 IN FNPT OUTLET
- Mfr # 600-SB
- Zoro # G722804631
product price:Â
$
17.69
/ea
Key Features
Overall Height
8 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600-SB
- Zoro #
- G722804631
- UPC #
- 00029292131308
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.77 in
- Overall Height
- 8 in
- Overall Width
- 3 in
Details
- Item
- Blow Guns
Description
THE 600 SERIES BLOW GUNS ARE A THUMB LEVER STYLE BLOW GUN WITH AN ERGONOMIC SHAPE AND ACCEPT ALL COILHOSE 1/8 IN TIPS. USER COMFORT WAS DESIGNED INTO THE 600 SERIES WITH THE ELIMINATION OF THE VALVE WHERE THE USER'S FINGERS ARE PLACED. MODELS THAT ARE DESIGNATED AS "SAFETY" CONFORM TO OSHA STANDARDS FOR NOISE LEVELS (1910.95) AND 30 PSI DEAD END PRESSURE (1910.242B).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.