BLOW GUN, SAFETY TIP, 150 PSI WORKING, .25 FNPT INLET X 1/8 IN FNPT OUTLET

  • Mfr # 600S-DL

  • Zoro # G222803820


product price:  $17.49
/ea

Key Features

Overall Height
12.6 in
Overall Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600S-DL
Zoro #
G222803820
UPC #
00029292131230
Country of Origin
United States

Dimensions

Overall Length
12.6 in
Overall Height
12.6 in
Overall Width
12.6 in

Details

Item
Blow Guns

Description

THE 600 SERIES BLOW GUNS ARE A THUMB LEVER STYLE BLOW GUN WITH AN ERGONOMIC SHAPE AND ACCEPT ALL COILHOSE 1/8 IN TIPS. USER COMFORT WAS DESIGNED INTO THE 600 SERIES WITH THE ELIMINATION OF THE VALVE WHERE THE USER'S FINGERS ARE PLACED. MODELS THAT ARE DESIGNATED AS "SAFETY" CONFORM TO OSHA STANDARDS FOR NOISE LEVELS (1910.95) AND 30 PSI DEAD END PRESSURE (1910.242B).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.