FLEXEEL REUSABLE TUBE-TO-PIPE ADAPTER, .25, TUBE X MPT RIGID, BRASS, DOMESTIC
- Mfr # PRM0404
- Zoro # G022803143
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Length
3 in
Color/Finish
Silver/Yellow to Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRM0404
- Zoro #
- G022803143
- UPC #
- 00029292282185
- Country of Origin
- United States
- Item
- Compression Fittings
- Color/Finish
- Silver/Yellow to Red
Dimensions
- Length
- 3 in
Description
WE HAVE COMBINED OUR FLEXCOIL POLYURETHANE SELF-STORING AIR HOSE WITH THE POPULAR INDUSTRIAL INTERCHANGE QUICK DISCONNECT TO FORM AN INDUSTRY EXCLUSIVE HOSE ASSEMBLY! OUR EXCLUSIVE DESIGN QUICK DISCONNECTS ARE AVAILABLE WITH ENDS THAT ATTACH DIRECTLY TO FLEXCOIL, MINIMIZING POSSIBLE CONNECTION LEAK POINTS IN ADDITION TO MAKING THE ASSEMBLY LIGHTWEIGHT AND EASIER TO USE. NOW, PERFECTLY MATCHED TO MAKE A SINGLE PRODUCT, THEIR INDIVIDUAL FEATURES ARE FURTHER ENHANCED TO MAKE A "READY-TO-USE" HOSE ASSEMBLY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.