Shop COILHOSE PNEUMATICS
See all product information
Create Account
Flexlink Blow Gun Tip 7"
- Mfr # FLX7
- Zoro # G1119192
product price:Â
$
34.49
/ea
Key Features
Overall Length
7 in
Standards
OSHA Compliant
Compatible with Product Type
Blow Guns
Compatible with Series
600, 700, 770, CEG
Nozzle Type
Flexlink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLX7
- Zoro #
- G1119192
- UPC #
- 029292924320
- Country of Origin
- New Caledonia
Dimensions
- Overall Length
- 7 in
Details
- Standards
- OSHA Compliant
- Item
- Flexlink Blow Gun Tip,7"
- Compatible with Product Type
- Blow Guns
- Compatible with Series
- 600, 700, 770, CEG
- Nozzle Type
- Flexlink
Description
Flexlink Blow Gun Tip,7 In., Overall Length 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.