Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. Impact Wrench, 1623 ft/lbs Torque, Extended Anvil, Case
- Mfr # M634
- Zoro # G823311304
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1 in
Air Inlet
1/4 in
Variable Speed
Yes
Case Included
No
Side Handle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M634
- Zoro #
- G823311304
- UPC #
- 39564506345
- Country of Origin
- China
- Item
- Air Impact Wrench
- Air Inlet
- 1/4 in
- Variable Speed
- Yes
- Case Included
- No
- Side Handle
- Yes
- Max. Torque
- 1623 ft-lbs
- Max RPM
- 3900
- Working Torque
- 200-1200 ft-lbs
- Color
- Black
- Average CFM
- 12
- Air Pressure (PSI)
- 90 psi
- Power Source
- Air
- Drive End Type
- Sqaure
Dimensions
- Square Drive Size
- 1 in
- Min. Hose Size
- 3/8 in
Description
The Performance Tool M634 1-Inch Air Impact Wrench Gun is a heavy-duty tool designed for commercial truck mechanics, capable of producing up to 1623 ft/lbs of torque with its pin-less hammer clutch. Precision control is made possible with the teasing throttle for controlled start-up and run-down, as well as the built-in air regulator for precise speed control. The removable side handle provides enhanced control for increased precision, while the 6-Inch extended anvil makes it easier to work in hard-to-reach areas. Rapid socket changes are facilitated by the ring socket retainer, and the pin lock hole accommodates oversized sockets, giving you greater versatility. The wrench gun comes with a heavy-duty blow-molded case for carrying and storage, and weighing in at 23.1 lbs, it is both durable and portable, making it the perfect tool for any mechanic on the go.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.