Shop COILHOSE PNEUMATICS
See all product information
Create Account
Lubricant, 16 oz, Bottle, Amber, 12 PK
- Mfr # 166-ATL016
- Zoro # G822449121
product price:Â
$
183.99
/pk of 12, $15.33/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Color
Amber
Flash Point
177 Degrees C
Application
Multi-Purpose
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166-ATL016
- Zoro #
- G822449121
- UPC #
- 029292288958
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Bottle
- Container Capacity
- 16 oz
- Color
- Amber
- Flash Point
- 177 Degrees C
- Application
- Multi-Purpose
- Net Weight
- 16 oz
Description
Air Tool Lubricant, 16 oz Fliptop Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.