Shop BOSTIK
See all product information
Create Account
Anti-Seize, Brush-Top Can, 16 oz, Paste
- Mfr # NSBT-16
- Zoro # G810211136
product price:Â
$
43.25
/ea
Key Features
Container Capacity
16 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
Gray
Operating Temperature - Maximum
1800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSBT-16
- Zoro #
- G810211136
- UPC #
- 747224100306
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Maximum
- 1800 Degrees F
- Base Anti-Seize Compound
- Copper, Graphite
Description
Never-Seez NSBT-16 is a regular grade, anti-seize, compound that is perfect for use in high heat and high pressure environments. Comprised of copper and graphite, this 'original' anti-seize compound protects metal parts against rust, corrosion and seizure up to 1,800 degrees Fahrenheit. Perfect for a multitude of applications including machinery, pipe fittings, gaskets, taps, drills and valve assemblies.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.