Shop COILHOSE PNEUMATICS
See all product information
Create Account
Pistol Grip Safety Blow Gun
Mfr # 700-S
Zoro # G1131485
product price:Â
$
42.59
/ea
Key Features
Air Inlet
1/4 in NPT Female
Nozzle
Safety
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Air Inlet Type
NPT
Air Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700-S
- Zoro #
- G1131485
- UPC #
- 029292134736
- Country of Origin
- New Caledonia
Dimensions
- Air Inlet Size
- 1/4 in
Details
- Air Inlet
- 1/4 in NPT Female
- Nozzle
- Safety
- Standards
- OSHA 1910.242(B), OSHA 1910.95(A)
- Item
- Pistol Grip Safety Blow Gun
- Air Inlet Type
- NPT
- Maximum Inlet Pressure
- 150 psi
- Air Inlet Gender
- Female
Description
Pistol Grip Safety Blow Gun, Nozzle Safety, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.