Shop COILHOSE PNEUMATICS
See all product information
Create Account
Safety Extension Blow Gun Tip 12"
- Mfr # ST212
- Zoro # G1115290
product price:Â
$
14.75
/ea
Key Features
Inlet Size
1/8 in
Overall Length
12 in
Standards
OSHA Compliant
Nozzle Type
Safety
Compatible with Series
600, 700, 770, CEG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST212
- Zoro #
- G1115290
- UPC #
- 029292139151
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/8 in
- Overall Length
- 12 in
Details
- Standards
- OSHA Compliant
- Item
- Safety Extension Blow Gun Tip,12"
- Nozzle Type
- Safety
- Compatible with Series
- 600, 700, 770, CEG
- Compatible with Product Type
- Blow Guns
Description
Safety Extension Blow Gun Tip,12 In., Overall Length 12 in, Inlet Size 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.