Zoro Homepage

1/2" MNPT Quick Disconnect Coupler

  • Mfr # HFC10812

  • Zoro # G2953259


product price: $22.79
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT x Coupler
Tube Size
1/2 in
Series
HFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC10812
Zoro #
G2953259
UPC #
-
Country of Origin
Iceland

Dimensions

Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
2 7/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT x Coupler
Series
HFC
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 160 Degrees F
Pipe Fitting Connection Type
MNPT x Coupler
Specific Pipe Fitting Shape
Coupler
Color
Gray
Standards
FDA Approved, RoHS, USDA
Flow Control Type
Flow-through
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
60 psi
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Coupler
Fitting Material
Polypropylene
Fitting Side B Connection Type
MNPT
Resistance Properties
Chemical-Resistant
Fitting Shape
Straight
Operating Pressure - Maximum
60 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Fitting Side 2 Connection Type
MNPT

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/2 in, Fitting Material Polypropylene, Overall Length 2 7/8 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FDA Approved, RoHS, USDA, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.