Zoro Homepage

1/4" MNPT Quick Disconnect Coupler

  • Mfr # PMCD100412

  • Zoro # G2952769


product price: $19.69
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT x Coupler
Series
PMC12
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMCD100412
Zoro #
G2952769
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/4 in
Overall Length
1 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT x Coupler
Series
PMC12
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 160 Degrees F
Pipe Fitting Connection Type
MNPT x Coupler
Standards
FDA Approved, RoHS, USDA
Color
Almond
Specific Pipe Fitting Shape
Coupler
Fitting Side A Connection Type
Coupler
Fitting Side B Connection Type
MNPT
Flow Control Type
Shut-off
Minimum Operating Temperature
32 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Material
Polypropylene
Maximum Operating Pressure
120 psi
Maximum Operating Temperature
160 Degrees F
Application
Air, Non-Potable Water
Fitting Shape
Straight
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
NPT
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
For Media Type
Air, Non-Potable Water

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Polypropylene, Overall Length 1 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FDA Approved, RoHS, USDA, Color Almond, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.