Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Tube Panel Mount Insert

  • Mfr # NS4D40006

  • Zoro # G2873342


product price: $28.49
/ea
Sold in multiples of 25 for $712.25

Key Features

Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
3/8 in
Series
NS212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4D40006
Zoro #
G2873342
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Tube Outside Dia.
3/8 in
Pipe Size (Fittings)
3/8"
Tube Inside Dia.
1/4 in
Length
2.43 in
Body Dia.
1.17 in
Overall Length
2 7/16 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Quick Connection Insert
Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Tube
Series
NS212
Color
Gray
Basic Pipe Fitting Shape
Insert
Specific Pipe Fitting Shape
Insert
Temp. Range
32 Degrees to 160 Degrees F
Pipe Fitting Connection Type
Tube
Straight-Through/Shut-Off
Shut-Off
Basic Pipe Fitting Material
Plastic
For Use With
NS4 Couplers
Max. Pressure
120 psi
Standards
NSF/ANSI 51, NSF/ANSI 61, RoHS
Minimum Operating Temperature
32 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Insert
Application
Air, Non-Potable Water
Fitting Material
Polypropylene
Maximum Operating Pressure
120 psi
Flow Control Type
Shut-off
Fitting Side B Connection Type
Tube
Maximum Operating Temperature
160 Degrees F
Fitting Shape
Insert
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Insert
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
32 Degrees F

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 7/16 in, Specific Fitting Shape Panel Mount Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.