Zoro Homepage

Inline Coupler, Acetal, Straight-Through

  • Mfr # PMC1703

  • Zoro # G0339367


product price: $11.75
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
3/16 in
Series
PMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC1703
Zoro #
G0339367
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/16 in
Body Dia.
0.79 in
Pipe Size (Fittings)
3/16"
Coupling Size
1/8 in
Length
1.85 in
Tube Inside Dia.
3/16 in
Overall Length
1 27/32 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barbed
Series
PMC
For Use With
MC and PMC Inserts
Straight-Through/Shut-Off
Straight-Through
Pipe Fitting Connection Type
Barbed
Temp. Range
-40 Degrees to 180 Degrees F
Standards
FDA Approved, NSF, RoHS, USDA
Color
White
Max. Pressure
120 psi
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Inline Coupler
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Barbed
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Coupler
Maximum Operating Temperature
180 Degrees F
Fitting Material
Acetal
Flow Control Type
Flow-through
Fitting Shape
Straight
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
120 psi

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.