Zoro Homepage

Insert, Acetal, PushFit3/8", Tube1/4"

  • Mfr # APC20006

  • Zoro # G2953426


product price: $8.59
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Series
APC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC20006
Zoro #
G2953426
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Body Dia.
0.72 in
Tube Inside Dia.
1/4 in
Tube Outside Dia.
3/8 in
Pipe Size (Fittings)
3/8"
Coupling Size
1/4 in
Length
1.78 in
Overall Length
1 25/32 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Series
APC
Color
White
For Use With
APC Couplers
Specific Pipe Fitting Shape
Inline Insert
Max. Pressure
120 psi
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
Straight-Through/Shut-Off
Straight-Through
Standards
FED 209E, NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Shape
Insert
Flow Control Type
Flow-through
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Insert
Fitting Material
Acetal
Application
Air, Non-Potable Water
Maximum Operating Pressure
120 psi
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
Tube
Fitting Shape
Insert
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
120 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
180 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 25/32 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.