Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Insrt, Acetal, Straight-Throgh

  • Mfr # PLC40004

  • Zoro # G2462101


product price: $14.55
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
1/4 in
Series
PLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC40004
Zoro #
G2462101
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Coupling Size
1/4 in
Tube Outside Dia.
1/4 in
Length
1.78 in
Tube Inside Dia.
11/64 in
Pipe Size (Fittings)
1/4"
Body Dia.
0.94 in
Overall Length
1 25/32 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Tube
Series
PLC
Color
White
Basic Pipe Fitting Material
Plastic
For Use With
LC and PLC Couplers
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Insert
Specific Pipe Fitting Shape
Insert
Standards
FDA Approved, NSF, RoHS, USDA
Straight-Through/Shut-Off
Straight-Through
Max. Pressure
120 psi
Temp. Range
-40 Degrees to 180 Degrees F
Fitting Side B Connection Type
Tube
Fitting Side A Connection Type
Insert
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Flow-through
Maximum Operating Pressure
120 psi
Application
Air, Non-Potable Water
Fitting Material
Acetal
Fitting Shape
Insert
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Insert
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
120 psi
For Media Type
Air, Non-Potable Water

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 25/32 in, Specific Fitting Shape Panel Mount Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.