Zoro Homepage

Straight, Acetal, Barbed 3/8 in

  • Mfr # PLCD16006

  • Zoro # G3349394


product price: $31.29
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
3/8 in
Temp. Range
-40 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCD16006
Zoro #
G3349394
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Body Dia.
1.01 in
Length
1.95 in
Tube Inside Dia.
3/8 in
Coupling Size
1/4 in
Pipe Size (Fittings)
3/8"
Fitting Side A Tube Inner Diameter
3/8 in
Overall Length
1 15/16 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Temp. Range
-40 Degrees to 180 Degrees F
Standards
FDA Approved, NSF, RoHS, USDA
For Use With
LC and PLC Inserts
Series
PLC
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Max. Pressure
120 psi
Color
White
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Straight-Through/Shut-Off
Shut-Off
Maximum Operating Pressure
120 psi
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
180 Degrees F
Flow Control Type
Shut-off
Minimum Operating Temperature
40 Degrees F
Application
Air, Non-Potable Water
Fitting Material
Acetal
Fitting Side B Connection Type
Coupler
Fitting Shape
Straight
Operating Pressure - Maximum
120 psi
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Panel Mount Coupler, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.